Motion
V9770470-O/S

K1 (SUREWERX)
V9770470-O/S

Black Mid-Sole Traction Aid, Original Profile 15mm
MI ITEM #12185932
MFR #V9770470-O/S
Price$56.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

K1 (SUREWERX)
V9770470-O/S

Black Mid-Sole Traction Aid, Original Profile 15mm
MI ITEM #12185932
MFR #V9770470-O/S

Mfr description
V9770470-O/S K1 MID-SOLE ICE CLEAT
  • Original Profile – The K1 Series original mid-sole ice cleat is the one-size-fits-all winter traction solution ideal for a defined heel work boot. The practical and easy-to-use design drives compliance in the workplace and reduces the chance of slip and fall injuries on ice and snow
  • Traction – The cleats are made with durable ice-penetrating tungsten carbide spikes which are proven to maximize traction and reduce the chance of slips and falls in icy or snowy conditions
  • Design – The K1 Ice Cleats are made with a specially formulated rubber pad for maximum durability and features 5 strategically placed “military-grade” tungsten carbide spikes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.79/pr

Specifications

Dimensions

  • Men'S Size
    one size
  • Size
    one size

Details

  • Attachment Type
    Elastic
  • Color
    Black
  • Gripper Material
    “military-grade” tungsten carbide
  • Gripper Type
    spikes
  • Overshoe Material
     black strap
  • Product Line
    FootProtection
  • Series
    TractionAids
  • UPC_NO
    620345950671

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)