Motion
V9770870-O/S

K1 (SUREWERX)
V9770870-O/S

Black Mid-Sole Traction Aid, Slim Profile 8mm
MI ITEM #12185936
MFR #V9770870-O/S
Price$60.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

K1 (SUREWERX)
V9770870-O/S

Black Mid-Sole Traction Aid, Slim Profile 8mm
MI ITEM #12185936
MFR #V9770870-O/S

Mfr description
V9770870-O/S K1 MID-SOLE ICE CLEAT
  • Slim Profile – The K1 Series slim profile is designed for flat-soled footwear found in walking and safety shoes. The practical and easy-to-use design drives compliance in the workplace and reduces the chance of slip and fall injuries on ice and snow
  • Design – The unique rotatable design includes a specially formulated non-spiked anti-slip material on one side, and industrial-quality tungsten carbide spikes on the other to provide maximum traction for both indoor and outdoor work environments
  • Ease Of Use – The K1 Slim is built with a comfortable ultra-thin design and is made to be worn all day in both indoor and outdoor work environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.35/pr

Specifications

Dimensions

  • Men'S Size
    one size
  • Size
    one size

Details

  • Attachment Type
    Strap-on
  • Color
    Black
  • Gripper Material
    industrial-quality tungsten carbide
  • Gripper Type
    spikes
  • Overshoe Material
     black strap
  • Product Line
    FootProtection
  • Series
    TractionAids
  • UPC_NO
    620345950848

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)