Motion
3H DIRECT 11OZ SPRAY

LUBRIPLATE LUBRICANTS CO
3H DIRECT 11OZ SPRAY

Usp White Mineral Oil Composition, 2 NLGI Grade, 11 oz Size, Can Container, Red Color, Food Grade
Mi Item #12186025
MFR #3H DIRECT 11OZ SPRAY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
3H DIRECT 11OZ SPRAY

Usp White Mineral Oil Composition, 2 NLGI Grade, 11 oz Size, Can Container, Red Color, Food Grade
Mi Item #12186025
MFR #3H DIRECT 11OZ SPRAY

Mfr description
L0174-063 GREASE 3H DIRECT 11OZ AER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    11 oz
  • NLGI Grade
    2

Details

  • Base Type
    USP White Mineral Oil
  • Certification
    ISO
  • Color
    Red
  • Composition
    Usp White Mineral Oil
  • Container Type
    Can
  • Dropping Point
    500 °F
  • Flash Point
    246 °C
  • Food Grade
    Food Grade
  • Series
    3H DIRECT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)