Motion
SYN-FG DRILL & TAP 8OZ

LUBRIPLATE LUBRICANTS CO
SYN-FG DRILL & TAP 8OZ

Gear Oil - 8 oz, Bottle, Food Grade
MI ITEM #12186027
MFR #SYN-FG DRILL & TAP 8OZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN-FG DRILL & TAP 8OZ

Gear Oil - 8 oz, Bottle, Food Grade
MI ITEM #12186027
MFR #SYN-FG DRILL & TAP 8OZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L0540-018 DRILL&TAP OIL SYN-FG 8OZ

Specifications

  • Application
    Drilling, Tapping
  • Base Type
    Alkylated Napthalene
  • Food Grade
    Food Grade
  • Container Size
    8 oz
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Container Type
    Bottle
  • Viscosity
    220
  • Temperature Range
    40 to 120 °F
  • UPC_NO
    089215654024
  • Oil Type
    Synthetic Oil
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    -40 °F
  • Working Temperature
    -40 °F / 120 °F
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text