Motion
SYN-FG SDO 11OZ SPRAY

LUBRIPLATE LUBRICANTS CO
SYN-FG SDO 11OZ SPRAY

Synthetic Polyalkylene Glycol Composition, 11 oz Size, Can Container, Food Grade
MI ITEM #12186029
MFR #SYN-FG SDO 11OZ SPRAY
Price$36.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN-FG SDO 11OZ SPRAY

Synthetic Polyalkylene Glycol Composition, 11 oz Size, Can Container, Food Grade
MI ITEM #12186029
MFR #SYN-FG SDO 11OZ SPRAY

Mfr description
L0570-063 OIL SYN-FG SDO 11OZ AER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.31/each

Specifications

Dimensions

  • Container Size
    11 oz

Details

  • Base Type
    Lithium
  • Certification
    ISO
  • Composition
    Synthetic Polyalkylene Glycol
  • Container Type
    Can
  • Dropping Point
    450 °F
  • Flash Point
    450 °F
  • Food Grade
    Food Grade
  • Series
    SYN-FG SDO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)