Specifications
Dimensions
- Container Size16 oz
Details
- Base TypeLithium
- CertificationISO
- CompositionSynthetic Polyalkylene Glycol
- Container TypeSpray Bottle
- Dropping Point410 °F
- Flash Point450 °F
- Food GradeFood Grade
- SeriesSYN-FG SDO
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)