Motion
FG OIL DIRECT 11OZ SPRAY

LUBRIPLATE LUBRICANTS CO
FG OIL DIRECT 11OZ SPRAY

Lithium Composition, 11 oz Size, Can Container, Food Grade
Mi Item #12186031
MFR #FG OIL DIRECT 11OZ SPRAY
Price$26.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
FG OIL DIRECT 11OZ SPRAY

Lithium Composition, 11 oz Size, Can Container, Food Grade
Mi Item #12186031
MFR #FG OIL DIRECT 11OZ SPRAY

Mfr description
L0727-063 OIL FG OIL DIRECT 11OZ AER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.86/each

Specifications

Dimensions

  • Container Size
    11 oz

Details

  • Base Type
    Lithium
  • Certification
    ISO
  • Composition
    Lithium
  • Container Type
    Can
  • Flash Point
    410 °F
  • Food Grade
    Food Grade
  • Series
    FG OIL DIRECT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)