Motion
SFGO ULTRA 22 11OZ SPRAY

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 22 11OZ SPRAY

Grease - Polyalphaolefin (PAO)-Based Synthetic Composition, 11 oz Size, Can Container, Water White/Light Straw Color, Food Grade
Mi Item #12186036
MFR #SFGO ULTRA 22 11OZ SPRAY
Price$36.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 22 11OZ SPRAY

Grease - Polyalphaolefin (PAO)-Based Synthetic Composition, 11 oz Size, Can Container, Water White/Light Straw Color, Food Grade
Mi Item #12186036
MFR #SFGO ULTRA 22 11OZ SPRAY

Mfr description
L0931-063 OIL SFGO ULTRA22 11OZ AER
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$36.11/each

Specifications

Dimensions

  • Container Size
    11 oz

Details

  • Base Type
    Polyalphaolefin Based Synthetic
  • Certification
    NSF Food-Grade Registrations
  • Color
    Water White/Light Straw
  • Composition
    Polyalphaolefin (PAO)-Based Synthetic
  • Container Type
    Can
  • Food Grade
    Food Grade
  • Grease Thickener
    Polyalphaolefin (PAO)-Based Synthetic
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    -50 °F
  • Series
    SFGO Ultra-22
  • UPC_NO
    089215293100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)