Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ProCast
DBP3-10817-SS-TBP -V PC3 BARE PUMPADDER

ProCast PC3 Bare Pump Solid 10x8-17
MI ITEM #12187007
MFR #DBP3-10817-SS-TBP -V PC3 BARE PUMPADDER

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DBP3-10817-SS-TBP -V PC3 BARE PUMPADDER
  • Standard Configuration: Reverse Vane Impeller, CD4 material, 316SS Shaft (and sleeve for sleeve design), 150# Flat Face Flange, Flood Oil, Labyrinth Oil Seals, Empty Stuffing Box (no gland), i-ALERT Condition Monitor.

Specifications

  • Pump Size
    10x8-17
  • Monitoring System
    i-ALERT Condition Monitor
  • Product Types
    Bare Pump
  • Flange Type
    Flat Face
  • Cover Type
    TBP=Taper Bore Plus Seal
  • Group & Class
    3
  • Configuration
    Reverse Vane Impeller
  • Construction
    CD4
  • Shaft Material
    316SS
  • Shaft Type
    Solid
  • Standard
    Pump (ANSI B73.1M)Meets ASME/ANSI Standards.
  • Stuffing Box Type
    Empty Stuffing Box (no gland)
  • Optional Accessories
    INPRO VBXXD Labyrinth Oil Seals
  • Lubrication Type
    Flood Oil
  • Seal Type
    Labyrinth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text