Overview
Mfr description
DBP1-31.56-SS-CBS-T PC3 BARE PUMP ADDER
- Standard Configuration: Reverse Vane Impeller, CD4 material, 316SS Shaft (and sleeve for sleeve design), 150# Flat Face Flange, Flood Oil, Labyrinth Oil Seals, Empty Stuffing Box (no gland), i-ALERT Condition Monitor.
Specifications
- Pump Size3x1.5-62
- Monitoring Systemi-ALERT Condition Monitor
- Product TypesBare Pump
- Flange TypeFlat Face
- Cover TypeCBS = Cylindrical Bore Small BC Gland
- Group & Class1
- ConfigurationReverse Vane Impeller
- ConstructionCD4
- Shaft Material316SS
- Shaft TypeSolid
- StandardPump (ANSI B73.1M)Meets ASME/ANSI Standards.
- Stuffing Box TypeEmpty Stuffing Box (no gland)
- Optional AccessoriesTrico Oiler
- Lubrication TypeFlood Oil
- Seal TypeLabyrinth
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data