Motion
5213

NTN
5213

65 mm Bore, 120 mm OD, 1.5000 in Width, Open, 25 ° Contact Angle, CN
MI ITEM #12187278
MFR #5213
Your Price$334.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5213

65 mm Bore, 120 mm OD, 1.5000 in Width, Open, 25 ° Contact Angle, CN
MI ITEM #12187278
MFR #5213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$334.78/each(List $347.49)

Overview

Mfr description
5213 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    CN
  • Radial Dynamic Load Capacity
    17200 lbf
  • Radial Static Load Capacity
    15500 lbf
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    38.100 mm
  • Inner Ring Width
    1.5000 in, 38.100 mm
  • Configuration
    Two
  • Maximum RPM (Grease)
    3600 rpm
  • Max Rpm
    4500 rpm
  • Precision Rating
    Class 0
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Weight
    3.551 lbs
  • Manufacturer Upc Number
    4547359308570
  • UPC_NO
    4547359308570
  • Description
    5213 BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought