Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ProCast
DSK2-SL-V PC3 SHAFT KITS ADDER LABYRINTH

ProCast PC3 Shaft Kits Hook Sleeve Group 2
MI ITEM #12187400
MFR #DSK2-SL-V PC3 SHAFT KITS ADDER LABYRINTH

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DSK2-SL-V PC3 SHAFT KITS ADDER LABYRINTH

Specifications

  • Product Types
    Shaft Kit
  • Group & Class
    2
  • Shaft Material
    316SS
  • Shaft Type
    Hook Sleeve
  • Optional Accessories
    V - INPRO VBXXD Labyrinth Oil Seals
  • Frame Type
    Group 2
  • Sleeve Material
    316SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text