Overview
Mfr description
DSK2-SS-L-V PC3 SHAFT KITS ADDER LABYRIN
Specifications
- Product TypesShaft Kit
- Group & Class2
- Shaft Material316SS
- Shaft TypeSolid
- Optional AccessoriesV - INPRO VBXXD Labyrinth Oil Seals
- Frame TypeGroup 2 for Oversized 6x4-10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data