Overview
Mfr description
DPE2-SS PC3 BARE POWER ENDS REPL PARTS F
Specifications
- Pump SizeGroup 2
- Material316SS
- DesignSolid
- Monitoring Systemi-ALERT Patented Condition Monitoring
- Product TypesBare Power Ends
- Group & Class2
- Shaft Material316SS
- Shaft TypeSolid
- Size CompatibilityGroup 2
- IncludesGroup 1 & 2 Power ends include: IB & OB Labyrinth Seals, IB & OB Bearings, Bearing Carrier, Bearing Housing Carrier O-Rings, Bearing Retainer, Solid Shaft or Shaft for Hook Sleeve Design with Sleeve, Bearing Locknut, Lock washer, Magnetic Drain plug, and Impeller Adjustment Bolts.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data