Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ProCast
DPE2-SL-L

ProCast PC3 Bare Power ends Hook Sleeve Group 2 Oversized for 6x4-10
MI ITEM #12187502
MFR #DPE2-SL-L

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DPE2-SL-L PC3 BARE POWER ENDS REPL PARTS

Specifications

  • Pump Size
    Group 2 Oversized for 6x4-10
  • Material
    316SS
  • Design
    Hook Sleeve
  • Monitoring System
    i-ALERT Patented Condition Monitoring
  • Product Types
    Bare Power Ends
  • Group & Class
    2
  • Shaft Material
    316SS
  • Shaft Type
    Hook Sleeve
  • Size Compatibility
    Group 2 Oversized for 6x4-10
  • Includes
    Group 1 & 2 Power ends include: IB & OB Labyrinth Seals, IB & OB Bearings, Bearing Carrier, Bearing Housing Carrier O-Rings, Bearing Retainer, Solid Shaft or Shaft for Hook Sleeve Design with Sleeve, Bearing Locknut, Lock washer, Magnetic Drain plug, and Impeller Adjustment Bolts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text