Motion
LT25-2-200

DUFF-NORTON
LT25-2-200

LT Series 24 V Direct Current (DC) Voltage, 27 lb Load Capacity, and 7.9 in. Stroke Linear Actuator
MI ITEM #12188438
MFR #LT25-2-200
Your Price$498.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
LT25-2-200

LT Series 24 V Direct Current (DC) Voltage, 27 lb Load Capacity, and 7.9 in. Stroke Linear Actuator
MI ITEM #12188438
MFR #LT25-2-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$498.96/each(List $573.81)

Overview

Mfr description
LT25-2-200 LINEAR ACTUATOR SYSTEM
  • Limit switches - internal, factory preset
  • Zinc die cast housing for strength
  • Aluminum outer tube for corrosion resistance
  • Keyed translating tube to prevent rotation
  • Polished aluminum translating tube for smooth operation
  • Gear driven
  • Potentiometer, Hall effect, reed or optical feedback
  • Signal sending limit switch
  • Third limit switch
  • Stainless steel translating tube
  • Custom cable lengths
  • Wired or wireless handsets
  • AC power supply for multiple actuators
  • AC controller for synchronous operation

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    24 V
  • Stroke
    7.9 in
  • Retracted Length
    12 in
  • Mounting
    Double Clevis
  • Dynamic Load Capacity
    27 lbs
  • Static Load Capacity
    27 lbs
  • Speed At Full Load
    1.3 in/sec
  • Duty Cycle At Rated Load
    20 %
  • Limit Switches
    Internal, Factory Preset
  • Load Capacity
    27 lb
  • Current Draw
    1.5 amp
  • Potentionmeter
    Optional
  • Environment Ip Rating
    IP66
  • Series
    LT
  • Length
    14.8 in
  • Width
    3.6 in
  • Height
    5 in
  • Body Material
    Polished Aluminum
  • Min Operating Temperature
    -13 °F
  • Max Operating Temperature
    150 °F
  • Harmonization Code
    8431.10.0010
  • ECCN
    EAR99
  • Weight
    2.11 lb
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought