Motion
HK0810-AS1-B

INA (SCHAEFFLER)
HK0810-AS1-B

Needle Roller Bearing - 8 mm Bore, 12 mm OD, 10 mm Width
MI ITEM #12188975
MFR #HK0810-AS1-B
Price$11.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
HK0810-AS1-B

Needle Roller Bearing - 8 mm Bore, 12 mm OD, 10 mm Width
MI ITEM #12188975
MFR #HK0810-AS1-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.94/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    10 mm
  • Weight
    0.006 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The HK0810-AS1-B Needle Roller Bearing features an 8 mm bore diameter, 12 mm outside diameter, 10 mm overall width, and a weight of 0.006 lbs, making it suitable for light industrial and automotive assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK0810-AS1-B
  • Manufacturer Product Page
  • Max Rpm
    29500 rpm
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings

Overview

Mfr description
HK0810-AS1-B HK0810-AS1-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought