Motion
HK3020-B
Needle Roller Bearing - 30 mm Bore, 37 mm OD, 20 mm Width
Mi Item #12188976
MFR #HK3020-B
Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 37 mm OD, 20 mm Width
Mi Item #12188976
MFR #HK3020-B

Mfr description
HK3020-B HK3020-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.93/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    20 mm
  • Weight
    1.367 oz

Details

  • Bore Type
    Straight
  • Long Description
    The HK3020-B Needle Roller Bearing features a 30 mm bore diameter, 37 mm outside diameter, 20 mm overall width, and a weight of 1.367 oz, making it ideal for industrial drivetrain assemblies.
  • Manufacturer Product Page
  • Max Rpm
    8600 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)