Motion
7006-100
Keyless Bushings - 100 mm ID, 145 mm OD
MI ITEM #12189389
MFR #7006-100
List Price$326.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 100 mm ID, 145 mm OD
MI ITEM #12189389
MFR #7006-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$326.05/each for your price

Overview

Mfr description
7006-100 100 X 145 7006 LOCKING ASSEMBLY
  • Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.

Specifications

  • Min Bore Diameter
    100 mm
  • Outside Diameter
  • Hub Surface Pressure
    141 N/mm
  • Transmissible Axial Force
    200 kN/lbs
  • Overall Length
    56 mm
  • Manufacturer Catalog Number
    7006-100
  • Weight
    2.9 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058105340
  • Bore Diameter
    100 mm
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text