Motion
916637ITTX6

LIFT-ALL
916637ITTX6

9/16" X 6 FT T/T 6X37 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #12189796
MFR #916637ITTX6
List Price$102.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
916637ITTX6

9/16" X 6 FT T/T 6X37 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #12189796
MFR #916637ITTX6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.17/each for your price

Overview

Mfr description
916637ITTX6 9/16" X 6 FT T/T 6X37 IWRC P
  • 6X37 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
  • Quality, imported wire rope for good value.

Specifications

  • Basket Capacity 90
    12800 lbs
  • Choker Capacity
    4800 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Diameter
    9/16 in
  • Manufacturer Upc Number
    697886422585
  • Material
    STEEL
  • Nominal Break Strength
    6400 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    6 ft
  • UPC_NO
    697886422585
  • Ultimate Break Strength Or Proof Tst
    12800 lbs
  • Vertical Capacity 90
    6400 lbs
  • Warranty
    Warranty
  • Weight
    5.133 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text