Motion
12IEESCHX12

LIFT-ALL
12IEESCHX12

12IEESCHX12 1/2" X 12' E/E SCH 6X19 IWR
Mi Item #12189902
MFR #12IEESCHX12
Price$123.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12IEESCHX12

12IEESCHX12 1/2" X 12' E/E SCH 6X19 IWR
Mi Item #12189902
MFR #12IEESCHX12

Mfr description
12IEESCHX12 1/2" X 12' E/E SCH 6X19 IWR
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.37/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • For Rope Diameter
    0.5000 in
  • Overall Size
    1/2 in x 12 ft
  • Sling Length
    12 ft
  • Weight
    8.43 lbs

Details

  • Capacity
    5.1 ton
  • Color
    SELF
  • Finish Coating
    Galvanized
  • Material
    STEEL
  • Trademark
    E-Z Flex
  • Type
    Sliding Choker
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)