Motion
12IETSCHX10

LIFT-ALL
12IETSCHX10

1/2" X 10 FT E/T SCH 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #12189918
MFR #12IETSCHX10
List Price$105.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12IETSCHX10

1/2" X 10 FT E/T SCH 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #12189918
MFR #12IETSCHX10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.84/each for your price

Overview

Mfr description
12IETSCHX10 1/2" X 10 FT E/T SCH 6X19 IW
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
  • Quality, imported wire rope for good value.

Specifications

  • Material
    STEEL
  • Choker Capacity
    3400 lbs
  • Color
    SELF
  • Diameter
    1/2 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    10 ft
  • Warranty
    Warranty
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886441180
  • UPC_NO
    697886441180
  • Nominal Break Strength
    3400 lbs
  • Weight
    8.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought