Motion
12IETSCHX13

LIFT-ALL
12IETSCHX13

1/2" X 13 FT E/T SCH 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #12189921
MFR #12IETSCHX13
List Price$114.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12IETSCHX13

1/2" X 13 FT E/T SCH 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #12189921
MFR #12IETSCHX13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.76/each for your price

Overview

Mfr description
12IETSCHX13 1/2" X 13 FT E/T SCH 6X19 IW
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
  • Quality, imported wire rope for good value.

Specifications

  • Material
    STEEL
  • Choker Capacity
    3400 lbs
  • Color
    SELF
  • Diameter
    1/2 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    13 ft
  • Warranty
    Warranty
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886441210
  • UPC_NO
    697886441210
  • Nominal Break Strength
    3400 lbs
  • Weight
    9.4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought