Motion
14IETSCHX20

LIFT-ALL
14IETSCHX20

1/4" X 20 FT E/T SCH 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #12189964
MFR #14IETSCHX20
Price$80.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
14IETSCHX20

1/4" X 20 FT E/T SCH 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #12189964
MFR #14IETSCHX20

Mfr description
14IETSCHX20 1/4" X 20 FT E/T SCH 6X19 IW
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.24/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Sling Length
    20 ft
  • Weight
    3.82166666666667 lbs

Details

  • Choker Capacity
    960 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886440565
  • Material
    STEEL
  • Nominal Break Strength
    960 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • UPC_NO
    697886440565
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)