Motion
34IEESCHX10

LIFT-ALL
34IEESCHX10

3/4" X 10' E/E SCH 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #12189972
MFR #34IEESCHX10
List Price$272.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
34IEESCHX10

3/4" X 10' E/E SCH 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #12189972
MFR #34IEESCHX10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$272.75/each for your price

Overview

Mfr description
34IEESCHX10 3/4" X 10' E/E SCH 6X19 IWR
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
  • Quality, imported wire rope for good value.

Specifications

  • Material
    STEEL
  • Choker Capacity
    8000 lbs
  • Color
    SELF
  • Diameter
    3/4 in
  • Safety Bulletin
    Wire Rope SafEEy BullEEin
  • Sling Length
    10 ft
  • Warranty
    Warranty
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886441548
  • UPC_NO
    697886441548
  • Nominal Break Strength
    8000 lbs
  • Weight
    18.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text