Motion
34IEESCHX14

LIFT-ALL
34IEESCHX14

3/4" X 14' E/E SCH 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #12189976
MFR #34IEESCHX14
Price$300.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
34IEESCHX14

3/4" X 14' E/E SCH 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #12189976
MFR #34IEESCHX14

Mfr description
34IEESCHX14 3/4" X 14' E/E SCH 6X19 IWR
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.93/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Sling Length
    14 ft
  • Weight
    22.7 lbs

Details

  • Choker Capacity
    8000 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886441586
  • Material
    STEEL
  • Nominal Break Strength
    8000 lbs
  • Safety Bulletin
    Wire Rope SafEEy BullEEin
  • UPC_NO
    697886441586
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)