Motion
38IEESCHX5

LIFT-ALL
38IEESCHX5

38IEESCHX5 3/8" X 5' E/E SCH 6X19 IWRC
Mi Item #12190021
MFR #38IEESCHX5
Price$74.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38IEESCHX5

38IEESCHX5 3/8" X 5' E/E SCH 6X19 IWRC
Mi Item #12190021
MFR #38IEESCHX5

Mfr description
38IEESCHX5 3/8" X 5' E/E SCH 6X19 IWRC
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.12/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • For Rope Diameter
    0.3750 in
  • Overall Size
    3/8 in x 5 ft
  • Sling Length
    5 ft
  • Weight
    10.14 lbs

Details

  • Capacity
    2.9 ton
  • Color
    SELF
  • Finish Coating
    Galvanized
  • Material
    STEEL
  • Trademark
    E-Z Flex
  • Type
    Sliding Choker
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)