Motion
58IETSCHX3

LIFT-ALL
58IETSCHX3

5/8" X 3 FT E/T SCH 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #12190073
MFR #58IETSCHX3
Price$159.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58IETSCHX3

5/8" X 3 FT E/T SCH 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #12190073
MFR #58IETSCHX3

Mfr description
58IETSCHX3 5/8" X 3 FT E/T SCH 6X19 IWRC
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.78/each

Specifications

Dimensions

  • Diameter
    5/8 in
  • Sling Length
    3 ft
  • Weight
    9.05 lbs

Details

  • Choker Capacity
    5000 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886440930
  • Material
    STEEL
  • Nominal Break Strength
    5000 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • UPC_NO
    697886440930
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)