Motion
118637IEEX12

LIFT-ALL
118637IEEX12

1-1/8" X 12 FT E/E 6X37 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #12190082
MFR #118637IEEX12
List Price$464.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
118637IEEX12

1-1/8" X 12 FT E/E 6X37 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #12190082
MFR #118637IEEX12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$464.27/each for your price

Overview

Mfr description
118637IEEX12 1-1/8" X 12 FT E/E 6X37 IWR
  • 6X37 IWRC for good abrasion resistance.
  • Mechanically swaged flemish eyes.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Least expensive per capacity of all steel slings.

Specifications

  • Material
    STEEL
  • Diameter
    1-1/8 in
  • Sling Length
    12 ft
  • Warranty
    Warranty
  • Color
    SELF
  • Country of Origin
    US
  • Weight
    46.1 lbs
  • Manufacturer Upc Number
    697886444686
  • UPC_NO
    697886444686

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text