Motion
118637IEEX5

LIFT-ALL
118637IEEX5

Wire Rope - 6x37 Strand
Mi Item #12190101
MFR #118637IEEX5
Price$327.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
118637IEEX5

Wire Rope - 6x37 Strand
Mi Item #12190101
MFR #118637IEEX5

Mfr description
118637IEEX5 1-1/8" X 5 FT E/E 6X37 IWRC
  • 6X37 IWRC for good abrasion resistance.
  • Mechanically swaged flemish eyes.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.61/each

Specifications

Dimensions

  • Diameter
    1-1/4 in
  • Sling Length
    5 ft
  • Weight
    29.3 lbs

Details

  • Color
    SELF
  • Core
    IWRC
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886444617
  • Material
    STEEL
  • Material Grade
    EIPS
  • Rope Class
    6x37
  • Standards Met
    ASME B30.9, OSHA
  • UPC_NO
    697886444617
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)