Motion
118ITTX15

LIFT-ALL
118ITTX15

1-1/8" X 15 FT T/T 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #12190111
MFR #118ITTX15
Price$516.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
118ITTX15

1-1/8" X 15 FT T/T 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #12190111
MFR #118ITTX15

Mfr description
118ITTX15 1-1/8" X 15 FT T/T 6X19 IWRC P
  • 6X19 IWRC EIPS quality imported wire rope.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.76/each

Specifications

Dimensions

  • Diameter
    1-1/8 in
  • Sling Length
    15 ft
  • Weight
    47.502 lbs

Details

  • Basket Capacity 90
    48000 lbs
  • Choker Capacity
    18200 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886419240
  • Material
    STEEL
  • Nominal Break Strength
    24000 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    48000 lbs
  • UPC_NO
    697886419240
  • Vertical Capacity 90
    24000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)