Motion
114637ITTX14

LIFT-ALL
114637ITTX14

1-1/4" X 14 FT T/T 6X37 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #12190127
MFR #114637ITTX14
List Price$780.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
114637ITTX14

1-1/4" X 14 FT T/T 6X37 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #12190127
MFR #114637ITTX14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$780.71/each for your price

Overview

Mfr description
114637ITTX14 1-1/4" X 14 FT T/T 6X37 IWR
  • 6X37 IWRC EIPS quality imported wire rope.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
  • Quality, imported wire rope for good value.

Specifications

  • Material
    STEEL
  • Choker Capacity
    22000 lbs
  • Color
    SELF
  • Diameter
    1-1/4 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    14 ft
  • Warranty
    Warranty
  • Basket Capacity 90
    60000 lbs
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886418915
  • UPC_NO
    697886418915
  • Nominal Break Strength
    30000 lbs
  • Ultimate Break Strength Or Proof Tst
    60000 lbs
  • Vertical Capacity 90
    30000 lbs
  • Weight
    58.378 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text