Motion
134637ITTX14

LIFT-ALL
134637ITTX14

1-3/4" X 14 FT T/T 6X37 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #12190170
MFR #134637ITTX14
Price$2,567.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
134637ITTX14

1-3/4" X 14 FT T/T 6X37 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #12190170
MFR #134637ITTX14

Mfr description
134637ITTX14 1-3/4" X 14 FT T/T 6X37 IWR
  • 6X37 IWRC EIPS quality imported wire rope.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,567.33/each

Specifications

Dimensions

  • Diameter
    1-3/4 in
  • Sling Length
    14 ft
  • Weight
    127.575 lbs

Details

  • Basket Capacity 90
    114000 lbs
  • Choker Capacity
    42000 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886419769
  • Material
    STEEL
  • Nominal Break Strength
    56000 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    112000 lbs
  • UPC_NO
    697886419769
  • Vertical Capacity 90
    56000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)