Motion
11650077R

LIFT-ALL
11650077R

1/16" X 500' REEL 7X7 GAC IMPORT WIRE ROPE CABLE
MI ITEM #12190192
MFR #11650077R
Your Price$60.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
11650077R

1/16" X 500' REEL 7X7 GAC IMPORT WIRE ROPE CABLE
MI ITEM #12190192
MFR #11650077R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$60.91/each(List $70.06)

Overview

Mfr description
11650077R 1/16" X 500' REEL 7X7 GAC IMPO
  • Wire cables made from galvanized wires to inhibit rust
  • 7X7 construction for better abrasion resistance
  • Sold per reel for your convenience
  • Consistant break strength

Specifications

  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Reel
  • Trademark
    LIFT-ALL®
  • Type
    GAC PRE-CUT REEL
  • Warranty
    Warranty
  • Color
    SILVER
  • Diameter
    1/16 in
  • Country of Origin
    CN
  • Minimum Order Quantity
    1
  • UPC_NO
    697886659844
  • Weight
    10 lb
  • Working Load Limit
    480 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text