Motion
112ASHWLI

LIFT-ALL
112ASHWLI

1-1/2-TON SWIVEL HOOK WITH LATCH IMPORT ALLOY HARDWARE
Mi Item #12190194
MFR #112ASHWLI
Price$32.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
112ASHWLI

1-1/2-TON SWIVEL HOOK WITH LATCH IMPORT ALLOY HARDWARE
Mi Item #12190194
MFR #112ASHWLI

Mfr description
112ASHWLI 1-1/2-TON SWIVEL HOOK WITH LAT
  • 1.5-TON IMPORT SWIVEL HOOK
  • IMPORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.16/each

Specifications

Dimensions

  • Weight
    1.28 lbs

Details

  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886432676
  • Material
    STEEL
  • Nominal Break Strength
    1.5t lbs
  • UPC_NO
    697886432676
  • Vertical Capacity 90
    1.5t lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)