Motion
114GDFC

LIFT-ALL
114GDFC

1-1/4" DROP FORGED CLIP GALVANIZED
MI ITEM #12190195
MFR #114GDFC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
114GDFC

1-1/4" DROP FORGED CLIP GALVANIZED
MI ITEM #12190195
MFR #114GDFC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
114GDFC 1-1/4" DROP FORGED CLIP GALVANIZ
  • Field solution for terminating wire rope &cables
  • Galvanized to inhibit rust.
  • Forged clip for strength
  • Easy to use.

Specifications

  • Material
    STEEL
  • Country of Origin
    CN
  • UPC_NO
    697886653101
  • Color
    SELF
  • Type
    FORGED WIRE ROPE CLIP - DOMESTIC
  • Weight
    4.6 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text