Motion
118GDFC

LIFT-ALL
118GDFC

1-1/8" DROP FORGED CLIP GALVANIZED
MI ITEM #12190196
MFR #118GDFC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
118GDFC

1-1/8" DROP FORGED CLIP GALVANIZED
MI ITEM #12190196
MFR #118GDFC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
118GDFC 1-1/8" DROP FORGED CLIP GALVANIZ
  • Field solution for terminating wire rope &cables
  • Galvanized to inhibit rust.
  • Forged clip for strength
  • Easy to use.

Specifications

  • Material
    STEEL
  • Color
    SELF
  • Weight
    3.1 lb
  • Order Lead Time
    10
  • Package Type
    Box
  • Trademark
    LIFT-ALL®
  • Type
    FORGED WIRE ROPE CLIP - DOMESTIC
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought