Overview
Mfr description
118SCH 1-1/8" - 1-1/4" SLIDING CHOKER HO
Specifications
- MaterialSTEEL
- WarrantyWarranty
- TrademarkLIFT-ALL®
- Weight4.7 lbs
- ColorSELF
- Order Lead Time10 days
- Manufacturer Upc Number697886663483
- UPC_NO697886663483
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data