Motion
12GDFC

LIFT-ALL
12GDFC

1/2" DROP FORGED CLIP GALVANIZED
MI ITEM #12190201
MFR #12GDFC
List Price$29.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12GDFC

1/2" DROP FORGED CLIP GALVANIZED
MI ITEM #12190201
MFR #12GDFC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.42/each for your price

Overview

Mfr description
12GDFC 1/2" DROP FORGED CLIP GALVANIZED
  • Field solution for terminating wire rope &cables
  • Galvanized to inhibit rust.
  • Forged clip for strength
  • Easy to use.

Specifications

  • Color
    SELF
  • Country of Origin
    CN
  • UPC_NO
    697886673390
  • Material
    STEEL
  • Warranty
    Warranty
  • Weight
    0.75 lb
  • Type
    FORGED WIRE ROPE CLIP - DOMESTIC
  • Minimum Order Quantity
    1
  • Order Lead Time
    10
  • Package Type
    Box
  • Trademark
    LIFT-ALL®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text