Motion
141SEB

LIFT-ALL
141SEB

1/4" X 1" SHOULDER EYEBOLT WLL 500-LBS @ 5:1 DESIGN FACTOR
MI ITEM #12190202
MFR #141SEB
Your Price$11.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
141SEB

1/4" X 1" SHOULDER EYEBOLT WLL 500-LBS @ 5:1 DESIGN FACTOR
MI ITEM #12190202
MFR #141SEB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.65/each(List $13.40)

Overview

Mfr description
141SEB 1/4" X 1" SHOULDER EYEBOLT WLL
  • DOMESTIC

Specifications

  • Material
    STEEL
  • Color
    SELF
  • Warranty
    Warranty
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886691332
  • UPC_NO
    697886691332
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought