Motion
14GDFC

LIFT-ALL
14GDFC

1/4" DROP FORGED CLIP GALVANIZED
MI ITEM #12190203
MFR #14GDFC
Price$16.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
14GDFC

1/4" DROP FORGED CLIP GALVANIZED
MI ITEM #12190203
MFR #14GDFC

Mfr description
14GDFC 1/4" DROP FORGED CLIP GALVANIZED
  • Field solution for terminating wire rope &cables
  • Galvanized to inhibit rust.
  • Forged clip for strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.84/each

Specifications

Dimensions

  • Weight
    0.18 lb

Details

  • Color
    SELF
  • Country of Origin
    CN
  • Material
    STEEL
  • Minimum Order Quantity
    1
  • Order Lead Time
    10
  • Package Type
    Box
  • Trademark
    LIFT-ALL®
  • Type
    FORGED WIRE ROPE CLIP - DOMESTIC
  • UPC_NO
    697886695019
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)