Overview
Mfr description
15ASHL 15-TON ALLOY SWIVEL HOOK WITH LAT
Specifications
- MaterialSTEEL
- ColorSELF
- WarrantyWarranty
- Country of OriginUS
- Manufacturer Upc Number697886418502
- UPC_NO697886418502
- Nominal Break Strength15t lbs
- Weight26.75 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data