Motion
1ASWH
Shackle - 1 ton Capacity, STEEL Material
MI ITEM #12190205
MFR #1ASWH
Your Price$107.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 1 ton Capacity, STEEL Material
MI ITEM #12190205
MFR #1ASWH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$107.35/each(List $123.45)

Overview

Mfr description
1ASWH 1-TON ALLOY SWIVEL HOOK

Specifications

  • Type
    Swivel Eye Rigging Hooks
  • Weight Capacity
    1 ton
  • Inside Shackle Length
    1.1100 in
  • Inside Shackle Width
    1.3100 in
  • Material
    STEEL
  • Warranty
    Warranty
  • Working Load Limit
    1 ton
  • Trademark
    CM®
  • Weight
    1.27 lbs
  • Color
    SELF
  • Order Lead Time
    10 days
  • Manufacturer Upc Number
    697886699116
  • UPC_NO
    697886699116

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text