Overview
Mfr description
1ASWHL 1-TON ALLOY SWIVEL HOOK WITH LATC
Specifications
- MaterialSTEEL
- WarrantyWarranty
- TrademarkCM®
- Weight1.5 lbs
- ColorSELF
- Order Lead Time10 days
- Manufacturer Upc Number697886699123
- UPC_NO697886699123
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data