Specifications
Dimensions
- Weight19 lbs
Details
- ColorSELF
- Country of OriginUS
- Manufacturer Upc Number697886425487
- MaterialSTEEL
- Nominal Break Strength22t lbs
- UPC_NO697886425487
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)