Overview
Mfr description
2ASHWLI 2-TON SWIVEL HOOK WITH LATCH IMP
- 2-TON IMPORT SWIVEL HOOK
- IMPORT
Specifications
- MaterialSTEEL
- ColorSELF
- WarrantyWarranty
- Country of OriginCN
- Manufacturer Upc Number697886443467
- UPC_NO697886443467
- Nominal Break Strength2t lbs
- Weight2.31 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data