Specifications
Dimensions
- Weight1.5 lb
Details
- ColorSELF
- MaterialSTEEL
- Order Lead Time10
- Package TypeBox
- TrademarkLIFT-ALL®
- TypeFORGED WIRE ROPE CLIP - DOMESTIC
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)