Motion
34SCHL

LIFT-ALL
34SCHL

3/4" SLIDING CHOKER HOOK WITH LATCH ***NOT FOR USE WITH HEAVY-DUTY THIMBLES***
MI ITEM #12190212
MFR #34SCHL
List Price$357.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
34SCHL

3/4" SLIDING CHOKER HOOK WITH LATCH ***NOT FOR USE WITH HEAVY-DUTY THIMBLES***
MI ITEM #12190212
MFR #34SCHL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$357.96/each for your price

Overview

Mfr description
34SCHL 3/4" SLIDING CHOKER HOOK WITH LAT

Specifications

  • Material
    STEEL
  • Color
    SELF
  • Warranty
    Warranty
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886397449
  • UPC_NO
    697886397449
  • Nominal Break Strength
    8000 lbs
  • Weight
    5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text