Motion
38114SEB

LIFT-ALL
38114SEB

3/8" X 1-1/4" SHOULDER EYEBOLT WLL 1,300-LBS @ 5:1 DESIGN FACTOR
Mi Item #12190213
MFR #38114SEB
Price$13.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38114SEB

3/8" X 1-1/4" SHOULDER EYEBOLT WLL 1,300-LBS @ 5:1 DESIGN FACTOR
Mi Item #12190213
MFR #38114SEB

Mfr description
38114SEB 3/8" X 1-1/4" SHOULDER EYEBOLT
  • DOMESTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.12/each

Specifications

Dimensions

  • Weight
    0.18 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886740290
  • Material
    STEEL
  • UPC_NO
    697886740290
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)