Motion
38GDFC

LIFT-ALL
38GDFC

3/8" DROP FORGED CLIP GALVANIZED
Mi Item #12190215
MFR #38GDFC
Price$18.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38GDFC

3/8" DROP FORGED CLIP GALVANIZED
Mi Item #12190215
MFR #38GDFC

Mfr description
38GDFC 3/8" DROP FORGED CLIP GALVANIZED
  • Field solution for terminating wire rope &cables
  • Galvanized to inhibit rust.
  • Forged clip for strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.60/each

Specifications

Dimensions

  • Weight
    0.42 lb

Details

  • Color
    SELF
  • Country of Origin
    CN
  • Material
    STEEL
  • Minimum Order Quantity
    1
  • Order Lead Time
    10
  • Package Type
    Box
  • Trademark
    LIFT-ALL®
  • Type
    FORGED WIRE ROPE CLIP - DOMESTIC
  • UPC_NO
    697886749736
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)